OPTIBELT 22 X 2134 1561744

VB C/22

See technical information
References
Optibelt:22 X 2134
Rubix:265A9931
Manufacturer :1561744
EAN:4014486037586
brand logo
Technical specifications
Profilec/22
Belt designationc84
Interior length2134 mm
See all Specifications

Product details : OPTIBELT 22 X 2134 1561744


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistic Weight691 g
Profilec/22
Belt designationc84
Interior length2134 mm
Outer length2222 mm
Upper width22 mm
Height14 mm
Pitch length2192 mm
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ Each
£ 23.16 incl. VAT
  • Usually arrives within 14 working days