References
Optibelt:10 X 1041
Rubix:265A8718
Manufacturer :1708993
EAN:4014486031935




Product details : OPTIBELT 10 X 1041 1708993
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x25x25 mm |
|---|---|
| Logistic Weight | 67 g |
| Profile | z/10 |
| Belt designation | z41 |
| Interior length | 1041 mm |
| Pitch length | 1063 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1079 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days
