GATES 9628-64180 D418 32X10615LI D10690 LD DELTA CLASSIC


Delta Classic D

References
gates:D418 32x10615Li D10690 Ld DELTA CLASSIC
rubix:270A0250
manufacturer :9628-64180
ean:5414465358692
brand logo
brand logo
Technical specifications
ProfileD/32
Belt designationD418
Interior length10615 mm
See all Specifications

Product details : GATES 9628-64180 D418 32X10615LI D10690 LD DELTA CLASSIC


Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.

Technical specifications


Attributes
ProfileD/32
Belt designationD418
Interior length10615 mm
Upper width32 mm
Height19 mm
Pitch length10690 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 172.47 excl. VAT
/ Each
£ 206.96 incl. VAT
  • Usually arrives within 14 working days