References
Gates:SPA1432 DELTA NARROW
Rubix:270A0401
Manufacturer :962561432
EAN:5414465310874

Product details : GATES 962561432 V-BELT SPA1432 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1432 mm |
| Interior length | 1414 mm |
| Outer length | 1450 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.35 excl. VAT
/ Each
£ 7.62 incl. VAT
- Usually arrives within 14 working days
