References
Superseded Ref:873647
Mecaline:SPC3150E - 889518
Rubix:243A4413
Manufacturer :889518
EAN:3660338420719

Documents
Product details : MECALINE SPC3150 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3150 mm |
| Interior length | 3067 mm |
| Outer length | 3180 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 36.46 excl. VAT
/ Each
£ 43.75 incl. VAT
- In stock: Next day delivery
