Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1000 SPA Wrapped Wedge Belt
MECALINE SPA1000 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1000
rubix:
45035208
manufacturer :
857608
ean:
3660338128608
Technical specifications
Profile
SPA
Pitch length
1000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1000 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1000
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1005
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.14
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9624-60912 SPZ912 DELTA NARROW
MECALINE SPZ562 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ2240 SUPERHC
MECALINE SPA2847 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPBP4000
OPTIBELT 8V 1500 RP 1594015
OPTIBELT 3V 1320 1637093
MECALINE SPA832 WRAPPED WEDGE BELT 2.0
GATES 9625-62057 SPA2057 DELTA NARROW
OPTIBELT SPA 22407700 WEDGEBELT SPA ENV SPA2240E
GATES 9624-61537 SPZ1537 DELTA NARROW
MECALINE SPZ2000 SPZ Wrapped Wedge Belt
MECALINE SPA1207 SPA Wrapped Wedge Belt
MECALINE SPZ2087 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 11577700 SPA 1157 WEDGEBELTSPAENV