References
Gates:SPC2240 DELTA NARROW
Rubix:270A0537
Manufacturer :962762240
EAN:5414465319242

Product details : GATES 962762240 V-BELT SPC2240 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2240 mm |
| Interior length | 2157 mm |
| Outer length | 2270 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | wrapped (smooth - no cogs) |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 21.07 excl. VAT
/ Each
£ 25.28 incl. VAT
- Usually arrives within 14 working days
