References
Gates:SPBP7500 PREDATOR
Rubix:103A5291
Manufacturer :919007500
EAN:5414465579875



Product details : GATES 919007500 PREDATOR V-BELT SPBP7500
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 7500 mm |
| Interior length | 7440 mm |
| Outer length | 7522 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | predator powerband |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 11,558.09 excl. VAT
/ 73 pieces
£ 13,869.71 incl. VAT
- Usually arrives within 14 working days
