References
Gates:SPA1100 DELTA NARROW
Rubix:270A0897
Manufacturer :962561100
EAN:5414465676895

Product details : GATES 962561100 V-BELT SPA1100 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1100 mm |
| Interior length | 1055 mm |
| Outer length | 1118 mm |
| Thickness | 10 mm |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Usually arrives within 14 working days
