References
Superseded Ref:857698
Mecaline:SPA2800E - 889381
Rubix:243A4301
Manufacturer :889381
EAN:3660338419348

Documents
Product details : MECALINE SPA2800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2800 mm |
| Interior length | 2755 mm |
| Outer length | 2818 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
- In stock: Next day delivery
