RELIANCE 546 BLUE FOOD AREA PLASTERS ASSORTED PK100


Dependaplast Blue Plasters

References
reliance medical:546
rubix:45022881
ean:5060131885469
brand logo
brand logo

Product details : RELIANCE 546 BLUE FOOD AREA PLASTERS ASSORTED PK100


Bright blue. Instantly visually detectable. Metal detection properties. Whilst incorporating all of the modern features of Dependaplast Washproof Plasters, the Dependaplast Blue Plaster range provides a bright blue colouration that makes them instantly visually detectable should it accidentally come into contact with food. An aluminium strip located behind the dressing pad is clearly detectable to metal detection devices in food processing facilities.
Contents :
30 4cm x 4cm ; 30 7cm x 2cm ; 30 7.5cm x 2.5cm ; 10 7.5cm x 5cm

Technical specifications


Attributes
No attributes to display for this product
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
  • In stock: Next day delivery