References
Reliance Medical:316
Rubix:45022874
EAN:5060131883168


Technical specifications
| Material | non-woven pad sewn to polyester bandage |
|---|---|
| Length | 12 mm |
Product details : RELIANCE 316 HSE DRESSING MEDIUM 12CMX12CM
Sterile dressing with conforming stretch bandage. Available in medium and large. Choice of boxed or flow-wrap. Blue option for food areas. These sterile dressings complete with conforming stretch bandage, are ideal for almost all first aid situations. HSE compliant, they are perfect for refilling all HSE first aid kits. Including an attached, sterile, non-adherent pad to place over the wound and a long conforming bandage to secure the dressing in place, they are available flow-wrapped, or boxed for easier visibility in first aid kits and cabinets. Individually wrapped to ensure sterility. Available as am all-blue dressing for use in food preparation areas.
Technical specifications
Attributes
| Material | non-woven pad sewn to polyester bandage |
|---|---|
| Length | 12 mm |
| Type | hse dressing (medium) with sterile non-adherent pad and conforming stretch bandage |
| Sterility | sterile (individually wrapped) |
| Size | 12 x 12 cm |
Show UNSPSC/ECL@SS
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
- In stock: Next day delivery