References
Festo:DHAA-G-Q11-16-B6-14-20
Rubix:390A7329
Manufacturer :2019271
EAN:4052568250430

Documents
Product details : FESTO 2019271 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B6-14-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B6-14-20 Mounting position=any, corrosion resistance class KBK=2, fastening type=(* with through bore and screw, * with centering sleeve), material note=RoHS compliant, material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 119,92 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
- Delivery usually within ( 10 ) days