References
Festo:DHAA-G-Q11-20-B8-25
Rubix:390A7360
Manufacturer :2088114
EAN:4052568250959

Documents
Product details : FESTO 2088114 ADAPTER KIT
Adapter kit DHAA-G-Q11-20-B8-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B8-25 Mounting orientation=any, Corrosion resistance class KBK=2, Type of fastening=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 94,33 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
- Delivery usually within ( 16 ) days