References
Festo:DHAA-G-Q11-25-B6/B17-25-20/40
Rubix:390A7383
Manufacturer :1794882
EAN:4052568248475

Documents
Product details : FESTO 1794882 ADAPTER KIT
Adapter kit DHAA-G-Q11-25-B6/B17-25-20/40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B6/B17-25-20/40 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodised)
Technical specifications
Attributes
| Logistic Weight | 186,1 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 103.12 excl. VAT
/ Each
£ 123.74 incl. VAT
- Delivery usually within ( 16 ) days