References
Festo:DHAA-G-Q11-25-B6-25-60/80
Rubix:390A7387
Manufacturer :2020149
EAN:4052568250461

Documents
Product details : FESTO 2020149 ADAPTER KIT
Adapter kit DHAA-G-Q11-25-B6-25-60/80 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B6-25-60/80 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* Aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 256,2 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
- Delivery date on request
Contact a branch