References
Ingersoll Rand:5102MAX-M
Rubix:240A7642

Technical specifications
| No-load speed | 20000 rpm |
|---|---|
| Weight | 0.64 kg |
| Air consumption | 170 l/min |
Documents
Product details : INGERSOLL RAND 5102MAX-M RAND GRINDER DIE
For the ultimate performance and versatility in a lightweight package with superior manoeuvrability, the 5102MAX and 5108MAX are perfect choices. Use this powerful grinder in various applications including porting, weld breaking, deburring, polishing or grinding.
Strengths
•These lightweight, low-vibration tools have ergonomic designs that allow you to work better, longer
Designed for tighter spaces, there’s no project these tools can’t handle
A contoured, composite housing protects you from even the harshest temperature changes
Lube free design eliminates oil contamination of the work piece and the workshop area
Spindle lock on angle version allows fast attachment changes using only one hand
Designed for tighter spaces, there’s no project these tools can’t handle
A contoured, composite housing protects you from even the harshest temperature changes
Lube free design eliminates oil contamination of the work piece and the workshop area
Spindle lock on angle version allows fast attachment changes using only one hand
Applications
Porting;Weld Breaking;Deburring;Polishing or Grinding
Technical specifications
Attributes
| No-load speed | 20000 rpm |
|---|---|
| Weight | 0.64 kg |
| Air consumption | 170 l/min |
| Total length | 179 mm |
| Sound level | 95.1 dB |
| Type | die grinder |
| Model | max |
Show UNSPSC/ECL@SS
£ 176.21 excl. VAT
/ Each
£ 211.45 incl. VAT
- Usually arrives within 14 working days