References
Facom:V.347F
Rubix:80372474
EAN:3148517885219

Product details : FACOM V.347F ANGLE DIE GRINDER C/W 6MM COLLET
6 mm angle grinder
- High speed 18,000 RPM motor for
effective work.
- 90° head for working on flat surfaces,
or in small spaces.
• Integrated air regulator can be adjusted with a screwdriver.
- 6 mm pliers for easy positioning of grinding wheels,
stones and other accessories.
- Teasing trigger for better speed control.
- Rear exhaust venting air from the workstation and reducing sound level.
- Delivered with 1 clamp 6 mm + 2 flat keys.
- No- load speed: 18,000 rpm.
- Power 0.3 CV.
- Collet capacity 6 mm.
- Operating pressure 6.2 bar.
- Average air consumption 110 L/min.
- 1/4" tool connection.
- Mini-pipe diameter. 10 mm - 3/8".
- Vibration <2.50 m/s²/a.
- Vibration 1.50 m/s²/K.
- Acoustic pressure: 77.26 dB (A).
- Sound level: 88.25 dB (A).
- High speed 18,000 RPM motor for
effective work.
- 90° head for working on flat surfaces,
or in small spaces.
• Integrated air regulator can be adjusted with a screwdriver.
- 6 mm pliers for easy positioning of grinding wheels,
stones and other accessories.
- Teasing trigger for better speed control.
- Rear exhaust venting air from the workstation and reducing sound level.
- Delivered with 1 clamp 6 mm + 2 flat keys.
- No- load speed: 18,000 rpm.
- Power 0.3 CV.
- Collet capacity 6 mm.
- Operating pressure 6.2 bar.
- Average air consumption 110 L/min.
- 1/4" tool connection.
- Mini-pipe diameter. 10 mm - 3/8".
- Vibration <2.50 m/s²/a.
- Vibration 1.50 m/s²/K.
- Acoustic pressure: 77.26 dB (A).
- Sound level: 88.25 dB (A).
Strengths
18,000 rpm high speed motor for efficient work.
Technical specifications
Attributes
| Logistic Weight | 1058 g |
|---|---|
| Packaged dimensions (D x W x H) | 365x150x65 mm |
| Package weight | 1058 g |
| Disk diameter | 6 mm |
| No-load speed | 18000 rpm |
| Weight | 1 kg |
| Air consumption | 110 l/min |
| Power | 250 W |
| No-load consumption | 1.83 l/s |
| Total length | 160 mm |
| Sound level | 90.9 dB |
| Type | grinders |
| Model | v.347f |
Show UNSPSC/ECL@SS
£ 206.68 excl. VAT
/ Each
£ 248.02 incl. VAT
- In stock: Next day delivery
