References
Atlas Copco:8423 0132 08
Rubix:489A1406
Manufacturer :8423013208
EAN:7322590042615

Documents
Product details :
Angle grinders are renowned for their exceptional power and precision, making them ideal for rough grinding and cutting tasks. Their lightweight design ensures ease of use and reduced operator fatigue; while the ergonomic, textured non-slip grips provide comfort during prolonged use. Designed to withstand tough jobs under continuous load, they excel in heavy-duty industrial material removal applications such as shipyards, foundries, forges, rail car manufacturing, automotive, heavy industry, and many other types of manufacturing.
Strengths
Unmatched power in rough grinding and cutting with our angle grinders.
Applications
This is one powerful package. The LSV48 is 30% lighter than aconventional vertical grinder and 30% more powerful. This combination(less weight and more power) translates into productivitygains of up to 30% and some real hard-cash savings. Add ergonomicdesign and overspeed protection and you’ll understand whythe LSV48 provides its owners with a serious competitive edge.
Technical specifications
Attributes
| Logistic Weight | 4401 g |
|---|---|
| Disk diameter | 230 mm |
| No-load speed | 6600 rpm |
| Weight | 2.9 kg |
| Air consumption | 2160 l/min |
| Power | 1900 W |
| No-load consumption | 17 l/s |
| Total length | 316 mm |
| Sound level | 89 dB |
| Type | angle grinder |
| Model | lsv48 sa066-23 |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
