ATLASCOP 8423011141 LSV19S200-1 ANGLE GRINDER
Angle Die Grinder with Collet
See technical informationSee documentsReferences
Atlas Copco:8423 0111 41
Rubix:212A2411
Manufacturer :8423011141
EAN:7322590050177

Documents
Product details : ATLASCOP 8423011141 LSV19S200-1 ANGLE GRINDER
Experience unparalleled precision and control with our range of angle die grinders with collet. Designed for applications requiring high surface finish and excellent accessibility, these tools excel in tight spaces while ensuring operator comfort and efficiency. Featuring powerful motors, integrated speed governors, and ergonomic designs, our angle die grinders with collet deliver optimal performance and minimal maintenance. Perfect for a variety of tasks, from detailed grinding to fine sanding, our range of precision grinders offer the ultimate blend of power, precision, and comfort.
Strengths
Precision and versatility in tight areas with our angle die grinders with collet
Applications
The most durable die grinder that Atlas Copco ever made. This is truly a partner to rely on in those really tough applications. For work in cramped spaces, with collet. The angled models (LSV) have a patent that overcomes temperature and leakage problems commonly associated with angle head tools. The result is a leak-free and self-cooled angle head. All models are lubrication free except for the high speed model LSF19 460. LSF versions have scatter damping.
Technical specifications
Attributes
| Logistic Weight | 1405 g |
|---|---|
| Disk diameter | 50 mm |
| No-load speed | 20000 rpm |
| Weight | 0.6 kg |
| Air consumption | 678 l/min |
| Power | 460 W |
| No-load consumption | 7.5 l/s |
| Total length | 186 mm |
| Sound level | 75 dB |
| Type | angle die grinder |
| Model | lsv19 |
Show UNSPSC/ECL@SS
£ 1,757.66 excl. VAT
/ Each
£ 2,109.19 incl. VAT
- Usually arrives within 14 working days
