• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Thread-cutters and accessories(7,914)
  • Thread-cutting millers(243)
  • Tool tip thread-cutting tools(374)
  • Die-stocks and accessories(815)
  • Combs(175)
See Thread-cutting
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Thread-cutting
  4. Die-stocks and accessories
  5. Round die-stocks
  6. Standard round die-stock
  7. "RIDGID 12558 DIE HEAD 2""BSPT"

"RIDGID 12558 DIE HEAD 2""BSPT"

Die head

See technical information

References

Ridgid:12558
Rubix:211A6986
EAN:0095691125583
brand logo
brand logo

Product details : "RIDGID 12558 DIE HEAD 2""BSPT"


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 259.63 excl. VAT
/ Each
£ 311.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 00153 008.000 MACHINE TAPS 9001530080000DORMER F1703/8 GUN NOSED DIE 3/8 INCH X 19 5977742DORMER F3303/8X1.1/2 ADJUSTABLE DIE 3/8 INCH X 24 5978798DORMER F310M5X.9X13/16 ADJUSTABLE DIE M5 X 0.90 MM 5978085WALTERPROT 62000-UNC4 DIES 5079578DOR HSS DIE 9/16X1.5/16 F3309/16X1.5/16WALTERPROT 61000-M6X0.5 DIES 5079421DORMER F1801/4 GUN NOSED DIE 1/4 INCH X 18 5977760CUTLINE 885604 HSS SPLIT DIE M6.0X1.0 (1)DOR HSS DIE M25X1.5DORMER F3208-32X1 ADJUSTABLE DIE NO.8 X 32 5978846WALTERPROT 62000-UNC2 DIES 5079574GUHRING 00162 024.007 MACHINE TAPS 9001620240070DOR HSS DIE M13X1.0WALTERPROT 61000-M8X0.75 DIES 5079426
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap