Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DOR HSS DIE 9/16X1.5/16 F3309/16X1.5/16
DOR HSS DIE 9/16X1.5/16 F3309/16X1.5/16
Cutting plates F330
References
dormer:
F3309/16X1.5/16
rubix:
1069934
ean:
7320760207574
Technical specifications
Type
Adjustable / Circular Split
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : DOR HSS DIE 9/16X1.5/16 F3309/16X1.5/16
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
Type
Adjustable / Circular Split
Body material
HSS
Threading (inch)
9/16
Threading diameter
14.29
mm
No. of threads per inch
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.48
excl. VAT
/
Each
£
71.38
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
WALTERPROT 64000-G1/8 DIES 5079622
WALTERPROT 61000-M22X1.5 DIES 5079460
FACOM CIRC.DIE 221.8X125
WALTERPROT 60003-M12 DIES 5079290
DORMER F100M5 GUN NOSED DIE M5 X 0.80 MM 5978678
GUHRING 00151 014.000 MACHINE TAPS 9001510140000
GUHRING 00152 006.000 MACHINE TAPS 9001520060000
DORMER F1405/8 GUN NOSED DIE 5/8 INCH X 11 5977918
FACOM CIRCULAR.DIE 221.3X50
CUTLINE 885656 HSS SPLIT DIE BSW 7/8 (2)
DORMER F1201/4 GUN NOSED DIE 1/4 INCH X 20 5977823
DORMER F3203/4X2 ADJUSTABLE DIE 3/4 INCH X 10 5978016
DORMER F310M20X1.5X2 ADJUSTABLE DIE M20 X 1.50 MM 5978598
DORMER HSS DIE 3/4 F1303/4
GUHRING 00130 005.000 MACHINE TAPS 9001300050000