Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885775 HSS DIE NUT BSW 5/8
CUTLINE 885775 HSS DIE NUT BSW 5/8
CUTLINE HSS DIENUT BSW
References
giss cutline:
885775
rubix:
215A8130
ean:
3660338390388
Product details
Technical specifications
Product details : CUTLINE 885775 HSS DIE NUT BSW 5/8
• HSS BSW die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.22
excl. VAT
/
Each
£
45.86
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DORMER F202M8 DIENUT M8 X 1.25 MM 5978698
DORMER F302M8 DIENUT M8 X 1.25 MM 5978521
DORMER F2721 DIENUT 1 INCH X 11 5978700
DORMER F312M18X1.5 DIENUT M18 X 1.50 MM 5977948
DORMER F2723/8 DIENUT 3/8 INCH X 19 5978714
CUTLINE 885757 HSS DIE NUT UNF 9/16
DORMER F302M5 DIENUT M5 X 0.80 MM 5978510
CUTLINE 885753 HSS DIE NUT UNF 5/16
DORMER F302M22 DIENUT M22 X 2.50 MM 5978484
CUTLINE 885747 HSS DIENUT UNC 5/8
CUTLINE 885771 HSS DIENUT BSW 3/8
"1/4"" BSW HSS DIENUT BSW BS1127"
DORMER F202M22 DIENUT M22 X 2.50 MM 5978694
DOR HSS DIENUT M27
CUTLINE 885792 HSS DIE NUT BSPF 1/4