• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Thread-cutters and accessories(8,037)
  • Thread-cutting millers(244)
  • Tool tip thread-cutting tools(345)
  • Die-stocks and accessories(779)
  • Combs(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Die-stock - Accessory
VOLKEL 15005 DIE STOCK 30X11

VOLKEL 15005 DIE STOCK 30X11


Die Stock Zinc Die Cast

References
völkel threading solutions:9465G 30 11
rubix:80977619
manufacturer :15005
ean:8031591270673
brand logo
brand logo
brand logo
brand logo
Technical specifications
TypeDie Stock
See all Specifications
Technical sheet / Technical file

Product details
Technical specifications

Product details : VOLKEL 15005 DIE STOCK 30X11


Technical specifications


Attributes
TypeDie Stock
Weight190 g
Length280 mm
Show UNSPSC/ECL@SS
£ 10.99 excl. VAT
/ Each
£ 13.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VOLKEL 15007 DIE STOCK 38X14VOELKEL-TS 9467G 75 30 15215 DIESTOCK 75X30VOLKEL 15012 DIE STOCK 65X18"VOLKEL 15218 4"" DIE STOCK TO SUIT 28159 DIE"VOELKEL-TS 9467G 75 20 DIE STOCK 15214VOELKEL-TS 15002 DIE STOCKS, ZINC DIE CAST (MM) DIN 225 SIZE 20 X 5SYKESPIC 01560200 THREAD RESTORER METRICVOELKEL-TS 15008 DIESTOCK 45X14MMVOELKEL-TS 9467G 105 36 15219 M56 DIE STOCK HOLDER EACHVOELKEL-TS 15216 DIE HOLDERDORMER F300M14X1.5/16 ADJUSTABLE DIE M14 X 2.00 MM 5978732GUHRING 00152 009.000 MACHINE TAPS 9001520090000DORMER F33010-32X1 ADJUSTABLE DIE NO.10 X 32 5978772GUHRING 00151 016.000 MACHINE TAPS 9001510160000WALTERPROT 60000-M2 DIES 5079249

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories