Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00151 016.000 MACHINE TAPS 9001510160000
GUHRING 00151 016.000 MACHINE TAPS 9001510160000
Standard round die-stock Gühring
References
gühring:
9001510160000
rubix:
342A1676
ean:
4031093003759
Technical specifications
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00151 016.000 MACHINE TAPS 9001510160000
Technical specifications
Attributes
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.50
excl. VAT
/
Each
£
65.40
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00130 002.000 MACHINE TAPS 9001300020000
DORMER F300M2X13/16 ADJUSTABLE DIE M2 X 0.40 MM 5978745
DORMER F110M40X1.5 GUN NOSED DIE M40 X 1.50 MM 5977773
WALTERPROT 62000-UNC1/4 DIES 5079573
DOR HSS DIE M25X1.5
DORMER F201M12 GUN NOSED DIE M12 X 1.75 MM 5977826
DOR HSS DIE M7X1
DORMER F201M10 GUN NOSED DIE M10 X 1.50 MM 5977822
WALTERPROT 60000-M1 DIES 5079243
CUTLINE 885712 HSS SPLIT DIE 9BA (13/16)
DORMER F3701/8X1 ADJUSTABLE DIE 1/8 INCH X 28 5978453
CUTLINE 885694 HSS SPLIT DIE UNF 3/8 (1.5/16)
GUHRING 00162 007.004 MACHINE TAPS 9001620070040
DORMER F201M6 GUN NOSED DIE M6 X 1.00 MM 5977863
DOR HSS DIE PG13.5