Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER F1403/16 GUN NOSED DIE 3/16 INCH X 24 5977910
DORMER F1403/16 GUN NOSED DIE 3/16 INCH X 24 5977910
Standard round die-stock Dormer
References
dormer:
F1403/16
rubix:
1069672
ean:
7320760104644
Technical specifications
Type
Gun Nosed
Cage diameter
20
mm
Cage thickness
7
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER F1403/16 GUN NOSED DIE 3/16 INCH X 24 5977910
Technical specifications
Attributes
Type
Gun Nosed
Cage diameter
20
mm
Cage thickness
7
mm
Body material
HSS
Threading (inch)
3/16
No. of threads per inch
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.49
excl. VAT
/
Each
£
60.59
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885650 HSS SPLIT DIE BSW 7/16 (1.5/16)
DORMER F300M2X13/16 ADJUSTABLE DIE M2 X 0.40 MM 5978745
GUHRING 00162 024.008 MACHINE TAPS 9001620240080
DORMER F300 ROUND SPLIT DIE HSS GT 10.0MM 1 5/16 O/D
CUTLINE 885679 HSS SPLIT DIE UNC 1/2 (1.5/16)
DOR HSS DIE PG13.5
DORMER F310M16X1.0X1.1/2 F310 M16 X 1.00 DIE BS 1127:1950 5978584
DORMER F3203/8X1.5/16 ADJUSTABLE DIE 3/8 INCH X 16 5978036
WALTERPROT 64000-G1/8 DIES 5079622
WALTERPROT 61000-M8X1 DIES 5079427
GUHRING 00130 002.000 MACHINE TAPS 9001300020000
DORMER F13010-32 GUN NOSED DIE NO.10 X 32 5977876
DORMER F310 HSS METRIC FINE DIE 12 X 1.25MM
CUTLINE 885665 HSS SPLIT DIE BSF 9/16 (1.1/2)
WALTERPROT 60003-M7 DIES 5079287