Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER F3301.1/2X3 ADJUSTABLE DIE 1.1/2 INCH X 12 5978878
DORMER F3301.1/2X3 ADJUSTABLE DIE 1.1/2 INCH X 12 5978878
Cutting plates F330
References
dormer:
F3301.1/2X3
rubix:
1066710
ean:
7320760207703
Technical specifications
Type
Adjustable / Circular Split
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : DORMER F3301.1/2X3 ADJUSTABLE DIE 1.1/2 INCH X 12 5978878
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
Type
Adjustable / Circular Split
Body material
HSS
Threading (inch)
1,1/2
Threading diameter
38.1
mm
No. of threads per inch
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
225.00
excl. VAT
/
Each
£
270.00
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
RIDGID 65955 12-R 1/4 BSPT DIE HEAD
DOR HSS DIE PG11
CUTLINE 885662 HSS SPLIT DIE BSF 3/8 (1)
GUHRING 00121 008.000 MACHINE TAPS 9001210080000
DORMER F300M6X1 ADJUSTABLE DIE M6 X 1.00 MM 5978800
CUTLINE 885683 HSS SPLIT DIE UNC 5/8 (2)
DORMER HSS DIE M5 F201M5
DORMER F300M4X13/16 ADJUSTABLE DIE M4 X 0.70 MM 5978788
WALTERPROT 60003-M3 DIES 5079282
FACOM CIRC.DIE 221.6X100
DOR HSCO DIE M3
CUTLINE 885677 HSS SPLIT DIE UNC 3/8 (1.5/16)
DORMER F3303/8X1.5/16 ADJUSTABLE DIE 3/8 INCH X 24 5978801
CUTLINE 885722 HSS SPLIT DIE BSPF 1/4 (1.5/16)
GUHRING 00152 004.000 MACHINE TAPS 9001520040000