HONEYWELL 1035185-VS VS110M EMEA MULTIPOSITION MUFF SNR32
Dielectric Earmuff
See technical informationSee documentsReferences
Honeywell:1035185-VS
Rubix:228A5963
EAN:7312550351857

Documents
Product details : HONEYWELL 1035185-VS VS110M EMEA MULTIPOSITION MUFF SNR32
Strengths
•Large dimension range: Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions
Wide cup opening: Ideal for workers with larger ears: or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions
Lightweight cushioned headband: Plastic headband construction with padded headband and precision micro adjustments designed for just the right fit around the ear
Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models: for greater comfort and attenuation
Reduces squeezing pressure on the head and enhances comfort
ABS molded cups with internal baffle design for lighter weight: patent pending
An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning
Air Flow Control Technology; featuring a baseplate chamber and high-tech non-woven layer. Honeywell’s Air Flow Control technology controls how sound reaches the ear, ensuring optimum noise attenuation across all frequencies
PPE Integration; easy to use and integrate with Honeywell hard hats and face shields. Can be assembled to a hard hat in approximately 7 seconds
Attenuation rating; the attenuation level of each style is marked on the earmuff cup: for quick and easy on-site identification of the level of hearing protection provided
Model range available in headband, hi/vis, helmet, folding and behind the neck(multi-position) options
Wide cup opening: Ideal for workers with larger ears: or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions
Lightweight cushioned headband: Plastic headband construction with padded headband and precision micro adjustments designed for just the right fit around the ear
Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models: for greater comfort and attenuation
Reduces squeezing pressure on the head and enhances comfort
ABS molded cups with internal baffle design for lighter weight: patent pending
An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning
Air Flow Control Technology; featuring a baseplate chamber and high-tech non-woven layer. Honeywell’s Air Flow Control technology controls how sound reaches the ear, ensuring optimum noise attenuation across all frequencies
PPE Integration; easy to use and integrate with Honeywell hard hats and face shields. Can be assembled to a hard hat in approximately 7 seconds
Attenuation rating; the attenuation level of each style is marked on the earmuff cup: for quick and easy on-site identification of the level of hearing protection provided
Model range available in headband, hi/vis, helmet, folding and behind the neck(multi-position) options
Applications
Construction Industry;General Industry Maintenance and Servicing
Technical specifications
Attributes
| Single Number Rating SNR | 31 dB |
|---|---|
| Weight | 291 g |
| Colour | black |
| Foldable | yes |
Show UNSPSC/ECL@SS
£ 15.94 excl. VAT
/ Each
£ 19.13 incl. VAT
- In stock: Next day delivery
