HONEYWELL 1030332 HOWARD LEIGHT SYNC RADIO HIVIZ EARMUFF
Howard Leight Sync Listen Only Communication Ear Defender
See technical informationSee documentsReferences
Howard Leight:1030332
Rubix:2519191
EAN:7312550303320

Documents
Product details : HONEYWELL 1030332 HOWARD LEIGHT SYNC RADIO HIVIZ EARMUFF
Sync digital AM/FM radio earmuffs are an excellent ear protector with built-in full stereo FM and AM radio. The earmuffs include an LCD display and automatically searched for the radio stations. The sound is crisp and clear digital radio reception complete with a high fidelity stereo sound quality. An outer slip-lid battery compartment takes 2AA batteries providing listening for up to 111 hours. Select the preferred volume level once and the earmuff retains the information each time to turn them on and off. A stylish diamond patterned headband with red stitching completes the modern design plus reinforced fork slides with hand holds give you an easy comfortable fit.
Strengths
Provides all day comfort and superb attenuation
Soft braided fabric cord adapts to worker preference
Design adjusts perfectly to the ear canal
Automatic radio station search
Crisp clear digital radio reception
High fidelity stereo sound quality
Soft braided fabric cord adapts to worker preference
Design adjusts perfectly to the ear canal
Automatic radio station search
Crisp clear digital radio reception
High fidelity stereo sound quality
Applications
Agriculture
Automotive and Part Manufacturer
Building and Construction
Chemical Industries
Energy or Electricity
Food Industries
General Industry
Iron and steel industry
Maintenance
Metal steel
Petro-chemical
Transportation
Utilities
Automotive and Part Manufacturer
Building and Construction
Chemical Industries
Energy or Electricity
Food Industries
General Industry
Iron and steel industry
Maintenance
Metal steel
Petro-chemical
Transportation
Utilities
Technical specifications
Attributes
| Single Number Rating SNR | 29 dB |
|---|---|
| Weight | 37 g |
Show UNSPSC/ECL@SS
£ 123.10 excl. VAT
/ Each
£ 147.72 incl. VAT
- Usually arrives within 14 working days
