3M HRXD7A-01 DAB+ & FM RADIO HEADSET 31 DB HEADBAND
Radio Headset
See technical informationSee documentsReferences
3M:HRXD7A
Rubix:256A3468
Manufacturer :7100113507
EAN:07318640067615

Documents
Product details : 3M HRXD7A-01 DAB+ & FM RADIO HEADSET 31 DB HEADBAND
The 3M™ PELTOR™ Radio DAB+ FM Headset helps protect you from potentially harmful workplace noise while at the same time enjoy listening to the built in DAB+ (Digital Audio Broadcasting) or FM radio. The clear sound of the DAB+ stations, the voice guided menu system and ability to save your favourite stations makes the hearing protector flexible and easy to work with.
Strengths
•High attenuating hearing protector
Built in DAB+ and FM radio
Digital station search
Voice guided menu system to navigate the menu
Ability to store up to 10 DAB+ and 5 FM favourite stations.
3.5 mm listen only stereo input to connect to a cell-phone, two-way radio or other external devices (limited to 82 dB).
Auto power off, the headset will turn off after 4 hrs of non-use to save batteries
Low-battery voice message
Uses two included AA alkaline batteries or the optional ACK03 rechargeable battery
Two models available: stand-alone headband or safety helmet attachment. Both feature long lasting, stainless steel wire bands for consistent, comfortable wearing.
Replaceable cushions and foam liners to be replaced regularly to maintain consistent attenuation, hygiene and comfort
Built in DAB+ and FM radio
Digital station search
Voice guided menu system to navigate the menu
Ability to store up to 10 DAB+ and 5 FM favourite stations.
3.5 mm listen only stereo input to connect to a cell-phone, two-way radio or other external devices (limited to 82 dB).
Auto power off, the headset will turn off after 4 hrs of non-use to save batteries
Low-battery voice message
Uses two included AA alkaline batteries or the optional ACK03 rechargeable battery
Two models available: stand-alone headband or safety helmet attachment. Both feature long lasting, stainless steel wire bands for consistent, comfortable wearing.
Replaceable cushions and foam liners to be replaced regularly to maintain consistent attenuation, hygiene and comfort
Applications
Noisy Industrial Sites;Fishery;Farming or Landscaping Activities
Technical specifications
Attributes
| Single Number Rating SNR | 31 dB |
|---|---|
| Weight | 341 g |
| Colour | black |
Show UNSPSC/ECL@SS
£ 181.96 excl. VAT
/ Each
£ 218.35 incl. VAT
- Delivery usually within ( 13 ) days