STAHLWILLE 58270010 BLANK END INSERT TOOL 9 X 12
weld-on coupling tool 9 x 12 mm
See technical informationReferences
Stahlwille:58270010
Rubix:2018697
EAN:4018754034598



Product details : STAHLWILLE 58270010 BLANK END INSERT TOOL 9 X 12
blued.
In order to avoid damage due to high temperatures, the retaining pin, spring and contact washer are assembled after the tool has been welded together.
Instructions for use are included in the scope of delivery.
The tool is supplied with the following
In order to avoid damage due to high temperatures, the retaining pin, spring and contact washer are assembled after the tool has been welded together.
Instructions for use are included in the scope of delivery.
The tool is supplied with the following
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x27x71 mm |
|---|---|
| Logistic Weight | 35 g |
| Type | weldable tip |
Show UNSPSC/ECL@SS
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
- Usually arrives within 14 working days
