FACOM E.506-200S DIGITAL TORQUE & ANGLE ADAPTER 200 NM


Digital torque and angle adapters

References
facom:E.506-200S
rubix:2017934
ean:3148519036138
brand logo
brand logo
Technical specifications
Typeelectronic torque/angle adapter
See all Specifications

Product details : FACOM E.506-200S DIGITAL TORQUE & ANGLE ADAPTER 200 NM


These adapters attach to normal wrenches, enabling users to perform accurate and safe tightening. i.e. cylinder heads. Features include digital to allow precise measurement of torque and angles, kocking keys, LEDs and buzzer for audio and visual indication. It has 9 presets and can be switched between Nm, inlb, ftlb, kgcm and degrees. The adapters also feature peak and track mode. Torque accuracy ± 3%, Angle accuracy ± 2°.

Technical specifications


Attributes
Logistic Weight554 g
Packaged dimensions (D x W x H)145x128x102 mm
Package weight567 g
Typeelectronic torque/angle adapter
Show UNSPSC/ECL@SS
£ 271.47 excl. VAT
/ Each
£ 325.76 incl. VAT
  • Usually arrives within 14 working days