Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 10GS20FDHORX90
GATES MEGACRIMP COUPLING 10GS20FDHORX90
DIN 24° FDHORX90
References
gates:
10GS20FDHORX90
rubix:
117A4246
manufacturer :
7347-19233-5
ean:
5412571559873
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10GS20FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
305
g
Type
GLOBALSPIRAL
Execution
FDHORX90
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.30
excl. VAT
/
Each
£
25.56
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6G10FDLORX45
GATES MEGACRIMP COUPLING 12G22FDLORX
LEGRIS BANJO FITTING 3539 08 13
GATES MEGACRIMP COUPLING 16G30FDHORX
PARKER PARKRIMP-FITTING 1B248-6-6
GATES 6G8FFORX GATES MEGACRIMP COUPLING 6G8FFORX
PARKER 1CF46-10-5 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 1CA46-15-6
GATES MEGACRIMP HOSE COUPLING 5G10FDLORX
GATES MEGACRIMP COUPLING 16G16FJX90M
GATES FITTING 6GS12FDLORX
LEGRIS SINGLE BANJO BODY 3538-06-19
GATES MEGACRIMP COUPLING 6G6FJX90M
GATES MEGACRIMP COUPLING 20GS20MJ
GATES MEGACRIMP COUPLING 12GS16MJ