References
Freudenberg Sealing Technologies:40421176
Rubix:262A2706
Manufacturer :40421176

Documents
Product details : SIMRIT AU N 400 500 80 925 AU N 40
The lip seal of the AU N series by Freudenberg made the 94 AU 925 material with a Shore hardness of 94 is characterized by a symmetrical profile for rods or pistons. The single-acting piston/rod seal is particularly suitable for spare parts requirements.
Applications
The single-acting piston and/or rod seal of the series AU N by Freudenberg is particularly suitable for spare parts requirements. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 50 mm |
| Height | 8 mm |
| Execution | au n |
| Material | 94 au 925 |
Show UNSPSC/ECL@SS
£ 11.78 excl. VAT
/ Each
£ 14.14 incl. VAT
- Usually arrives within 14 working days
