DICHTOMATK ASOB 500 580 70 101 ASOB 50


Single acting

References
freudenberg sealing technologies:ASOB 50 X 58 X 7 88 NBR 101
rubix:262A2705
manufacturer :86189
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter58 mm
Height7 mm
See all Specifications

Product details : DICHTOMATK ASOB 500 580 70 101 ASOB 50


Freudenberg's Wiper ASOB consisting of 88 NBR 101 is a dirt wiper with protruding wiper lip without metal reinforcement. Careful fitting is a prerequisite for the correct function of the wiper. The wiper ASOB can be quickly and easily fitted by deforming into a kidney shape.

Strengths

Single-acting wiper for the protection of cylinders against ingress of dirt.

Applications

Application is for example possible in standard cylinders.

Technical specifications


Attributes
Logistic Weight5 g
Inner diameter50 mm
Outer diameter58 mm
Height7 mm
ExecutionASOB
Material88 NBR 101
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
  • Usually arrives within 14 working days