SIMRIT ASOB 80 160 70 101 ASOB 8


Single acting

References
freudenberg sealing technologies:ASOB 8 X 16 X 7 88 NBR 101
rubix:262A2657
manufacturer :401496
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter16 mm
Height7 mm
See all Specifications

Product details : SIMRIT ASOB 80 160 70 101 ASOB 8


Freudenberg's Wiper ASOB consisting of 88 NBR 101 is a dirt wiper with protruding wiper lip without metal reinforcement. Careful fitting is a prerequisite for the correct function of the wiper. The wiper ASOB can be quickly and easily fitted by deforming into a kidney shape.

Strengths

Single-acting wiper for the protection of cylinders against ingress of dirt.

Applications

Application is for example possible in standard cylinders.

Technical specifications


Attributes
Logistic Weight2 g
Inner diameter8 mm
Outer diameter16 mm
Height7 mm
ExecutionASOB
Material88 NBR 101
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
  • Usually arrives within 14 working days