DICHTOMATK 49434437 FREUDENBERG SEAL


Wiper

References
dichtomatik:A 100 x 110 x 7 x 10 M 43 NBR 90 GC08
rubix:252A5969
manufacturer :180368
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter110 mm
Height10 mm
See all Specifications

Product details : DICHTOMATK 49434437 FREUDENBERG SEAL


The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.

Technical specifications


Attributes
Logistic Weight41 g
Inner diameter100 mm
Outer diameter110 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 3.44 excl. VAT
/ Each
£ 4.13 incl. VAT
  • Usually arrives within 14 working days