References
Abus:55/40 KA 5401
Rubix:80055823
Manufacturer :0001591
EAN:4003318028687

Product details : ABUS 55/40 PADLOCK KEYED ALIKE KA5401
The lock body on the 55 brass lock is made of solid brass. The hardened steel shackle and internal parts made of non-corrosive materials ensure the lock’s durability. Inside is a precision pin cylinder with mushroom counter pins. The exterior is protected from wind and weather. It locks without a key by pressing down the shackle. The application possibilities are wide-ranging: For example, you can use it to secure loop cables or to secure doors, gates, cabinets, lockers, tool boxes, basement windows, sheds, switchgear, or barriers.
Strengths
•Body made of solid brass
Inner components made of non-corrosive materials
Shackle made from hardened steel
Precision pin tumbler cylinder
Self-locking: locking without key by pushing down the shackle
Inner components made of non-corrosive materials
Shackle made from hardened steel
Precision pin tumbler cylinder
Self-locking: locking without key by pushing down the shackle
Applications
Cobra Loop Cables;Doors;Gates;Cabinets;Lockers;Toolboxes;Cellar Windows;Sheds;Switchgear;Barriers
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Model | 55 |
| Type | padlock |
| Weight | 132 g |
| Number of keys | 2 |
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
- In stock: Next day delivery