References
Abus:65/30HB60
Rubix:4541491
Manufacturer :0007960
EAN:4003318122941




Documents
Product details : ABUS BRASS LONG SHACKLE PADLOCK NO 65/30HB60
Strengths
Solid lock body made from brass
Hardened steel shackle with NANO PROTECT plating for extreme corrosion resistance
Inner components made from non-corrosive materials
Precision pin tumbler cylinder
Shackles available in different lengths (HB)
CS: shackle guard protects shackle from attack
Hardened steel shackle with NANO PROTECT plating for extreme corrosion resistance
Inner components made from non-corrosive materials
Precision pin tumbler cylinder
Shackles available in different lengths (HB)
CS: shackle guard protects shackle from attack
Applications
To secure chains, doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards, etc.
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Diameter of the handle | 5 mm |
| Weight | 110 g |
| Number of keys | 2 |
Show UNSPSC/ECL@SS
£ 13.61 excl. VAT
/ Each
£ 16.33 incl. VAT
- In stock: Next day delivery