References
Abus:55/40
Rubix:2520607
Manufacturer :0001579
EAN:4003318028564



Product details : ABUS BRASS PADLOCK 55/40 2856
Solid brass casing.
Internal parts made of non-corrosive materials.
Hardened steel handle.
Precision cylinder with mushroom head shaped pins.
Automatic locking: no need for a key, just insert the handle into the base.
Internal parts made of non-corrosive materials.
Hardened steel handle.
Precision cylinder with mushroom head shaped pins.
Automatic locking: no need for a key, just insert the handle into the base.
Strengths
A universal and timeless closing system. Their use outside has become so common that manufacturers have designed padlock models with brass inner mechanism to better resist oxidation. Padlocks can be divided into two large families: steel padlocks and brass padlocks. The latter are equipped with a pin cylinder and their hardened steel handle makes sawing impossible. There is another advantage to these padlocks: the key cannot be removed in the open position, which prevents the padlocking of a piece of furniture when the key is inside.
Applications
Basic protection.
For lasso cables, doors, gates, cabinets, lockers, tool boxes, cellar doors, hangars and distribution stations.
For lasso cables, doors, gates, cabinets, lockers, tool boxes, cellar doors, hangars and distribution stations.
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Model | 55/40 |
| Diameter of the handle | 6.5 mm |
| Weight | 144 g |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- In stock: Next day delivery