GISS 861590 DISPOSABLE POLYETHYLENE APRON 70X110CM WHITE BAG OF 100
Disposable apron polyethylene 18 µm
See technical informationSee documentsReferences
GISS:861590
Rubix:200A3804
EAN:3660338163548

Documents
Product details : GISS 861590 DISPOSABLE POLYETHYLENE APRON 70X110CM WHITE BAG OF 100
Polyethylene apron, available in white or blue versions
Compatible with contact of foodstuffs
Thickness 18 µm
Dimensions 70x110 cm
Pack of 100 aprons, carton of 1000 aprons
Strengths
Available in white or blue
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | polyethylene |
| Category | 1 |
| Thickness | 0.018 mm |
| Material | polyethylene |
| Length | 110 cm |
| Width | 70 cm |
Show UNSPSC/ECL@SS
£ 7.81 excl. VAT
/ Each
£ 9.37 incl. VAT
- In stock: Next day delivery
