TYCHEM 2000 C APRON MODEL PA30L0 YELLOW ONE SIZE
Tychem® C apron
See technical informationSee documentsReferences
Tychem:D13984657
Rubix:116A0294
EAN:5450208009629



Documents
Product details : TYCHEM 2000 C APRON MODEL PA30L0 YELLOW ONE SIZE
DuPont™ Tychem® C apron, model PA30L0. Shin-length apron with neck and waist ties. Available in yellow and in one size.
Applications
Tychem® C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing food processing, chemical processing and pharmaceutical manufacturing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25 par boîtex25 par boîtex25 par boîte mm |
|---|---|
| Logistic Weight | 70 g |
| Colour | yellow |
| Main material | nonwoven fabric |
| Packaging | 25 per box |
| Material | tyvek® substrate with a polymeric coating |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Usually arrives within 14 working days
