References
Tychem:D13984662
Rubix:209A3638
EAN:5450208010915

Documents
Product details : TYCHEM 6000 F APRON MODEL PA30L0 GREY ONE SIZE
DuPont™ Tychem® F apron, model PA30L0. Shin-length apron with neck and waist ties. Available in grey and in one size.
Applications
Tychem® F is used for a broad range of applications from chemical spill clean-up, emergency response, to military and petrochemical applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25 par boîtex25 par boîtex25 par boîte mm |
|---|---|
| Logistic Weight | 100 g |
| Colour | grey |
| Main material | laminate |
| Material | tyvek® substrate laminated to a film with a polymeric coating |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Usually arrives within 14 working days
