GISS 861593 DISPOSABLE POLYETHYLENE APRON 76X140CM WHITE BAG OF 100
Disposable apron polyethylene 25 µm
See technical informationSee documentsReferences
Superseded Ref:6930593
GISS:861593
Rubix:200A3806
EAN:3660338163562

Documents
Product details : GISS 861593 DISPOSABLE POLYETHYLENE APRON 76X140CM WHITE BAG OF 100
Polyethylene apron, available in white or blue versions
Compatible with contact of foodstuffs
Thickness 25 µm
Dimensions 76x140 cm
Pack of 100 aprons, carton of 1000 aprons
Strengths
Available in white or blue
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | polyethylene |
| Category | 1 |
| Thickness | 0.025 mm |
| Material | polyethylene |
| Length | 140 cm |
| Width | 76 cm |
Show UNSPSC/ECL@SS
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
- Usually arrives within 14 working days
