Disposable glove TEGERA 849
Logistic Weight | 801,6 g |
---|---|
Size | 10 |
Main material | Nitrile |
Length | 240 mm |
Packaging | 10 pairs / carton |
Thickness | 0.19 mm |
Powdered | No |
Food contact | Yes |
Colour | Black |
Category | 3 |
Material | Nitrile |
Usually arrives within 14 working days