AURELIA 9889A7 BLUE POWDER FREE NITRILE GLOVES MEDIUM BOX OF 100


Aurelia Transform Glove

References
aurelia gloves:9889A7
rubix:80360098
brand logo
brand logo
Technical specifications
SizeM
Main materialNitrile
Length240 mm
See all Specifications

Product details : AURELIA 9889A7 BLUE POWDER FREE NITRILE GLOVES MEDIUM BOX OF 100


Excllent Quality Ice Blue Nitrile examination gloves that offer increased tensile strength and protection over Latex and Vinyl.Thin Nitrile examination gloves specifically designed to offer increased comfort, flexibility & sensitivity

Strengths

3.2mil Powder-Free Nitrile
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5

Technical specifications


Attributes
SizeM
Main materialNitrile
Length240 mm
PackagingBox of 100
Thickness0.05 mm
PowderedNo
Food contactYes
ColourBlack
MaterialNitrile
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
  • In stock: Next day delivery