TRAFFIGLOV TD01 CN BD NITRILE DISPOSABLE 3.5G GLOVES BLUE L BOX100
TRAFFI TD01 CARBON NEUTRAL NITRILE DISPOSABLE GLOVES BLUE
See technical informationSee documentsReferences
TraffiGlove:TD01-L
Rubix:241A8370
EAN:5055681046354



Documents
Product details : TRAFFIGLOV TD01 CN BD NITRILE DISPOSABLE 3.5G GLOVES BLUE L BOX100
The TD01 is part of the world’s first carbon neutral disposable glove range. It’s made from 100% premium quality nitrile with a 3.5g high stretch construction.
It’s powder free, food approved and has a textured finish for improved grip. It’s also biodegradable, meaning you can dispose of uncontaminated
gloves in the general waste stream with minimal planetary impact.
Strengths
• Manufactured from 100% Nitrile
• Premium Quality 3.5g High stretch material
• Powder Free
• Textured finish for improved grip
• Made in Sri Lanka
• Food approved
• Carbon neutral and biodegradable
Applications
• Automotive
• Construction & utility
• General industry
• Food Manufacturing & preparation
• Janitorial & cleaning
• Facilities maintenance
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 240 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 pieces per box 10 box per case |
| Material | nitrile |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 5.39 excl. VAT
/ Each
£ 6.47 incl. VAT
- In stock: Next day delivery
