ANSELL TOUCHNTUFF 69-318 DISPOSABLE LATEX GLOVES M 7.5-8 PK100

TouchNTuff 69318

See technical information

References

Ansell:69-318 7.5-8 M
Rubix:121A8903
Manufacturer :69318080
EAN:10076490456532
ANSELL Glovess TOUCH N TUFF 69-318 LATEX MT 7,5-8 (100 PR)

Technical specifications

Size8
Length240 mm
Colournatural
See all Specifications

Product details : ANSELL TOUCHNTUFF 69-318 DISPOSABLE LATEX GLOVES M 7.5-8 PK100


TouchNTuff®  69-318 is a lightweight latex glove that offers textured fingers and superior tactile sensitivity for easy handling of small objects and delicate instruments.
Designed for comfort, tactility and gripping delicate instruments.

Strengths

  • Soft, elastic latex material provides exceptional comfort
  • Thin, lightweight design for enhanced tactile sensitivity
  • Textured fingers enable easier handling of small objects and delicate tools
  • Complies with FDA food handling requirements
  • Also available in vend pack (except EMEA)

Applications

Life Sciences|Food Processing|Chemical

Technical specifications


Attributes
Logistic Weight6 g
Size8
Length240 mm
Colournatural
Main materiallatex
Food contactyes
Packagingbox of 100
Thickness0.12 mm
Materialnatural rubber latex (nrl)
Powderedno
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
  • Usually arrives within 14 working days

Size