TEGERA 849 DISPOSABLE GLOVE 7 S BX50
Disposable gloves - General protection 849 TEGERA®
See technical informationReferences
Tegera:849-7
Rubix:2585164
EAN:7392626057067

Product details : TEGERA 849 DISPOSABLE GLOVE 7 S BX50
Dressy and durable 0,19 mm/7,4 mil nitrile disposable glove for versatile work. Long cuff for extended protection. Suitable for food applications. Latex free for reduced risk of allergies. Protection against virus. Touchscreen functionality, no need to take the gloves off when using your smartphone. 50 pieces/box. 10 boxes/carton.
Dressy and durable nitrile disposable glove with long cuff for versatile work.
Strengths
Splash protection against chemicals, High puncture resistance compared to similar gloves, Approved for handling foodstuffs, For touchscreen, Extra long, Phthalate-free, Latex-free, Waterproof
Applications
PIM_TEAM
Technical specifications
Attributes
| Logistic Weight | 622 g |
|---|---|
| Size | 7 |
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10 pairs / carton |
| Thickness | 0.19 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 25.67 excl. VAT
/ Each
£ 30.80 incl. VAT
- In stock: Next day delivery
