TEGERA 858 DISPOSABLE GLOVE 8 M BX100
Disposable gloves - General protection 858 TEGERA®
See technical informationReferences
Tegera:858-8
Rubix:239A1499
EAN:7340118312989

Product details : TEGERA 858 DISPOSABLE GLOVE 8 M BX100
Nitrile disposable glove with extended length. Durable and accelerator-free. Long lasting 0.15mm thick Nitrile with longer cuff for extra protection. Improved comfort thanks to the flexible formula. Latex and accelerator-free for reduced risk of allergies. Suitable for food applications. Protection against virus. 100 pieces/box. 10 boxar/carton.
An accelerator free nitrile glove with textured fingertips for secure handling of tools.
Strengths
Approved for handling foodstuffs, For touchscreen, Extra long, Latex-free, Oil and grease resistant, Waterproof, Elastic, Accelerator-free
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Length | 280 mm |
| Main material | nitrile |
| Colour | purple |
| Thickness | 0.15 mm |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 31.72 excl. VAT
/ Each
£ 38.06 incl. VAT
- Usually arrives within 14 working days
